Several WESCO branches have been impacted by recent winter weather. See our updated list of temporary closures or service limitations.


Module, Switch, Rocker Actuator, Black/Gray

SKU: 78668570394
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Rocker Switch
Voltage: 9-32V DC
Finish: Black/Gray
Actuator Style: Rocker
Mounting Type: Snap-In
Temperature Range: -40° to +185°F (-40° to +85°C)
Manufacturer Series: E33 eSM Series
The E33 eSM offers a complete range of switch circuits as well as indicator options to meet all your control requirements. Similar to the E32 eSM product line, the E33 eSM includes individual icon lighting as well as a multi-color center indicator option allowing for steady state, flashing and dimming controlled via messaging. Additional flexibility is available by using the Eaton IP68 sealed SVR switch line for high-current, hard-wired applications in conjunction with our multiplexed solution.
Additional Info: Communication: Expansion (LIN)