Menu Search

EATON #E333EW4WGH002

Module, Switch, Rocker Actuator, 9-32Vdc

SKU #78668584606
Manufacturer Series: E33 Series
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Rocker Switch
Voltage: 9-32V DC
Actuator Style: Rocker
Temperature Range: -40° to +185°F (-40° to +85°C)

The E33 eSM offers a complete range of switch circuits as well as indicator options to meet all your control requirements. Similar to the E32 eSM product line, the E33 eSM includes individual icon lighting as well as a multi-color center indicator option allowing for steady state, flashing and dimming controlled via messaging. Additional flexibility is available by using the Eaton IP68 sealed SVR switch line for high-current, hard-wired applications in conjunction with our multiplexed solution.

Additional Info: Communication: Expansion (LIN 2.0)