EATON #E3124E4W1CVFF

Keypad Multiplexed Expansion Switch Module

SKU: 78668553357
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Keypad Multiplexed Expansion Switch Module
Voltage: 9-32V DC
Legend: Circle
Mounting Type: Panel
Temperature Range: -40° to +185°F (-40° to +85°C)
Manufacturer Series: E31 eSM Series
Description
Because your vehicle is continuously exposed to natures elements, we offer the latest in Eaton's multiplexed line of switch product, the E31 Keypad eSM. Eaton's E31 Keypad eSM multiplex switch module offers a flexible and sealed solution for high density switch requirements in severe environments. The keypad can be configured with any graphic or switch, as well as with customer defined illumination. For customers requiring additional switches, expansion modules can be used with no requirement for additional CAN nodes. For additional product flexibility and differentiated operator control, the E31 Keypad eSM is designed to communicate with Eaton's E32 and E33 sealed rocker expansion modules.
Additional Info: Communication: Expansion (LIN), 4 Columns 2 Rows