EATON #8005K20N319V42

Euro-Style Rocker 1PDT On-Off-On (maintained) 15A/125Vac 10A/250Vac 15A/28Vdc

SKU: 78668567702
Manufacturer Series: 8005 Series
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Euro-Style Rocker
Circuit Configuration: 1PDT
Circuit Operation: On-Off-On (maintained)
Amps/12-125Vac: 15A/125V AC
Amps/250V: 10A/250V AC
Amps/Vdc: 15A/28V DC
Horsepower: 0.75Hp/250Vac
Voltage: 250V AC
Terminals: Quick Connect Tab .25 in.
Finish: Matte, Black
Actuator Style: Concave
Mounting Type: Snap-In
Mounting Dimensions: Nominal LxW: 1.734x0.867 in. (44.0x22.0 mm), Panel Thickness: 0.030-0.190 in. (0.76-4.83 mm)
Description
Eaton 8005 EuroLook series features matte finish European styling and snap in mounting. These durable switches, field tested in the most demanding truck and marine applications, are available with a variety of standard actuator options. These durable switches, field tested in the most demanding truck and marine applications, are available in illuminated.
Additional Info: Mounting Frame Color: Black, Bulb Voltage: 14Vdc, Lamp Wiring: Dependent, Lens Color: Amber, Sealed