Menu Search
Search
ZIEGLER #25R100RNE

Flat Head Rivet, Plain Iron Steel, 1 in. L

SKU # 40120697133
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Flat Head Rivet
Material: Plain Iron Steel
Length: 1 in. (25.4mm)
Head Diameter: 0.250 in. (6.4 mm)

ZIEGLER 25R100RNE 1/4 X 1 F