Menu Search
Rivets Flat Head Rivet, Plain Iron Steel, 1 in. L
ZIEGLER #12R100RNE

Flat Head Rivet, Plain Iron Steel, 1 in. L

SKU # 40120697444
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Flat Head Rivet
Material: Plain Iron Steel
Length: 1 in. (25.4mm)
Head Diameter: 0.125 in. (3.2 mm)

ZIEGLER 12R100RNE 1/8 X 1 F