Menu Search
MARSON CORP #40121

Blind Rivet, 0.129 - 0.133 in. Hole, 0.313 in.

SKU # 05159340121
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Button Rivet
Material: Steel Body and Mandrel
Hole Size - nominal: 0.129 - 0.133 in.
Fastening Thickness - Min.: 0.313 in. (8.0 mm)
Fastening Thickness - Max.: 0.375 in. (9.5 mm)
Length: 0.525 in. (13.4mm)
Head Height: 0.040 in. (1.02 mm)
Head Diameter: 0.250 in. (6.35 mm)
Strength - Extraction Force: 410 lb (Tensile), 305 lb (Shear)
Material Specification: IFI Grade 30
Package: 500