×

Your shopping cart is empty.

TEKTON 6555

TEKTON  6555

Rivet Gun with 40 pc. Rivets 4 Rivet Heads

TEKTON

Manufacturer # 6555

SKU: 43672798998





Product Description

Rivet Tools: Type - Rivet Gun with 40 pc. Rivets; Head Type - 4 Rivet Heads; Rivet Types - Aluminum; Rivet Sizes - 3/32 x 1/4 in.; 1/8 x 1/4 in.; 5/32 x 1/4 in.; 3/16 x 1/4 in.; Construction - Steel; Handle Type - Nonslip Cushioned PVC; Additional Information - Rivet heads and wrench store in handle; includes 4 rivet heads and 40 rivets

Price

(save

Quantity Pricing

Unit of Sale: Each

Required Date:

Qty:

Type: Rivet Gun with 40 pc. Rivets
Head Type: 4 Rivet Heads
Rivet Types: Aluminum
Rivet Sizes: 3/32 x 1/4 in., 1/8 x 1/4 in., 5/32 x 1/4 in., 3/16 x 1/4 in.
Construction: Steel
Handle Type: Nonslip Cushioned PVC

Welcome

Our website has detected that you are using an outdated browser. Using your current browser will prevent you from accessing features on our website and enjoying the full experience of our website. An upgrade is strongly recommended to allow you to take full advantage of our sites features.

Please download one of these updated browsers to continue: