Menu Search
Rings Cable Management Fiber Saddle Nylon
PANDUIT #VWSDC-C

Cable Management Fiber Saddle Nylon

SKU # 07498362752
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Cable Management Fiber Saddle
Position: Vertical
Ring Quantity: 1
Size: WxHxD: 0.39 x 32 x 2.62 in.
Material: Nylon
Color: Natural
Cable Capacity: 1.06 in. Bundle OD
Mounting: Push Barb

Rings: Type - Cable Management Fiber Saddle; Position - Vertical; Ring Quantity - 1; Size - 0.39 in W x 32.00 in H x 2.62 in D; Material - Nylon ; Color - Natural; Cable Capacity - 1.06 in Bundle OD; Mounting - Push Barb