PANDUIT #VWS106-C

Cable Management Fiber Saddle Nylon

SKU: 07498362750
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Cable Management Fiber Saddle
Position: Vertical
Ring Quantity: 1
Size: WxHxD: 0.34 x 1.18 x 1.65 in.
Material: Nylon
Color: Natural
Cable Capacity: 1.05 in Bundle OD
Mounting: Push Barb
Description
Rings: Type - Cable Management Fiber Saddle; Position - Vertical; Ring Quantity - 1; Size - 0.34 in W x 1.18 in H x 1.65 in D; Material - Nylon ; Color - Natural; Cable Capacity - 1.05 in Bundle OD; Mounting - Push Barb