Cable Management D-Ring

SKU: 07498397878
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Cable Management D-Ring
Position: Vertical
Ring Quantity: 8
Size: 3.73 x 6.5 in.
Color: Black
Cable Capacity: 275
Mounting: Rack Mount
Manufacturer Series: NetFrame
Rings: Type - Cable Management D-Ring; Position - Vertical; Ring Quantity - 8; Size - 3.73 x 6.50 in; Color - Black; Cable Capacity - 275; Mounting - Rack Mount; Manufacturer Series - NetFrame