Menu Search
Rings Cable Management Ring Steel

LEGRAND - ORTRONICS #OR-CR-93S-4B

Cable Management Ring Steel

SKU #66287553919
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Cable Management Ring
Position: Vertical
Ring Quantity: 1
Size: WxD: 2.19 x 4.75 in.
Material: Steel
Color: Black
Cable Capacity: 125
Mounting: Slotted Mounting Hole

Additional Info: For 2RU