Menu Search
Search
HUBBELL #MCCVMR2

NextFrame Cable Management Ring Steel

SKU # 66262080177
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cable Management Ring
Position: Vertical
Ring Quantity: 2
Size: 6 x 10 in.
Material: Steel
Color: Black
Mounting: Rack Mount

Additional Info: 1 Sided