Menu Search

GARVIN INDUSTRIES #DST-200

Cable Management D-Ring Aluminum

SKU: 47002300503
Manufacturer Series: DST
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Cable Management D-Ring
Position: Horizontal Or Vertical
Size: 2 x 2.4 in.
Material: Aluminum
Description
Rings: Type - Cable Management D-Ring; Position - Horizontal Or Vertical; Size - 2.00 x 2.40 in.; Material - Aluminum; Manufacturer Series - DST