Menu Search
Search
EATON B-LINE SERIES #SB563226TG

Cable Management Ring Steel

SKU # 79903818029
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cable Management Ring
Position: Vertical
Ring Quantity: 6
Size: 2 x 4 in. (50.8 x 101.6mm)
Material: Steel
Color: Gray