Menu Search
Rings Ring, Cable Distribution, Open, Gray
CHATSWORTH PRODUCTS #12035-011

Ring, Cable Distribution, Open, Gray

SKU # 70395710330
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Distribution Rings
Ring Quantity: 100
Size: WxD: 2 x 2.8 in.
Color: Gray

Rings: Type - Distribution Rings; Ring Quantity - 100; Size - 2.00 in W x 2.80 in D; Color - Gray; Additional Information - 2 in Open C Ring

Additional Info: 2 in Open C Ring