Menu Search
Rings Ring, Cable Distribution, Composite, Gray

CHATSWORTH PRODUCTS #10812-011

Ring, Cable Distribution, Composite, Gray

SKU #70395716936
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Distribution Rings
Ring Quantity: 1
Size: WxHxD: 2 x 6.12 x 3.37 in.
Color: Gray

Rings: Type - Distribution Rings; Ring Quantity - 1; Size - 2.00 in W x 6.12 in H x 3.37 in D; Color - Gray