Menu Search
Search
CHATSWORTH PRODUCTS #12127-011

Ring, Cable Distribution, Closed, Gray

SKU # 70395710407
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Distribution Rings
Ring Quantity: 100
Size: WxHxD: 1.86 x 4.87 x 2.37 in.
Color: Gray

Rings: Type - Distribution Rings; Ring Quantity - 100; Size - 1.86 in W x 4.87 in H x 2.37 in D; Color - Gray; Additional Information - 2 in Closed D Ring

Additional Info: 2 in Closed D Ring