Menu Search

CHATSWORTH PRODUCTS #11228-501

Cable Management Ring Aluminum

SKU: 70395711923
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Cable Management Ring
Position: Vertical
Size: 2.5 x 1.25 x 4 in. (64 x 32 x 102mm)
Material: Aluminum
Color: Clear
Mounting: Rack Mount/Wall Mount
Description
Rings: Type - Cable Management Ring; Position - Vertical; Size - 2.50 x 1.25 x 4.00 in. (64x32x102mm); Material - Aluminum; Color - Clear; Mounting - Rack Mount/Wall Mount