Menu Search
Search
RUBBERMAID #FG757588YEL

Mop Wringer, Side Press Style, 12 - 32 oz Mop Head, Plastic, Yellow

SKU # 08687617923 Manufacturer Series: WaveBrake
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Mop Press Wringer
Style: Side Press
Bucket Style: 35 Qt, WaveBrake
Mop Head Size: 12 - 32 oz.
Material: Plastic
Material Color: Yellow
Size LxWxH: 13.50x13.20x27.00 in.

Ringers and Strainers: Type - Mop Press Wringer; Style - Side Press; Bucket Style - 35 Qt, WaveBrake; Mop Head Size - 12 - 32 oz; Material - Plastic; Material Color - Yellow; Size LxWxH - 13.50x13.20x27.00 in.; Manufacturer Series - WaveBrake