Menu Search
RUBBERMAID #FG757688YEL

Mop Wringer, Down Press Style, Plastic, Yellow, 24.00 in. L x 17.00 in. W x 38 in. H

SKU # 08687619158 Manufacturer Series: WaveBrake
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Mop Press Wringer
Style: Down Press
Bucket Style: 44 Qt, WaveBrake
Material: Plastic
Material Color: Yellow
Size LxWxH: 24.00x17.00x38.00 in.

The WaveBrake mop bucket and wringer system reduces splashing, which means a safer environment, cleaner floors, and improved productivity.