Menu Search
Ring Panels Panel, Cable Manager; Polycarbonate D-Rings; Black; 1.72 in. H x 19.0 in. W x 5.67 in. D

PANDUIT #CMPHHF1

Open-Access Panel, Cable Manager; Polycarbonate D-Rings; Black; 1.72 in. H x 19.0 in. W x 5.67 in. D

SKU #07498378004
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Horizontal Cable Management Rings
Height: 1.7 in.
Width: 19 in.
Depth: 5.7 in.
Rack Units: 1 U
Ring,HxD: (4) 1.50x5.00"
Color: Black
Mounting: Screws (Included)

Ring Panels: Type - Horizontal Cable Management Rings; Height - 1.70 in; Width - 19"; Depth - 5.70"; Rack Units - 1 U; Ring,HxD - (4) 1.50x5.00"; Color - Black; Mounting - Screws (Included); Additional Information - Application: Rackmount Cable Management, Front access; Manufacturer Series - Open-Access

Additional Info: Application: Rackmount Cable Management, Front access