You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
MOLEX #25.B013G

Ring Run Panel, Cold Rolled Steel, 2U, 3.50 in. H, Black

SKU # 78068780869
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Horizontal Cable Management Ring
Height: 3.5 in.
Width: 19 in.
Depth: 2.6 in.
Rack Units: 2U
Material: Cold Rolled Steel
Color: Black
Mounting: 19 in. Rack

MLX 25.B013G PNL CBL MGT D-RING