Menu Search
Ring Panels Manager, Cable; Horizontal; 3.50 in. H x 19.0 in. W x 4.5 in. D; Black; 4 in. Ring
LEVITON #49253-BCM

Manager, Cable; Horizontal; 3.50 in. H x 19.0 in. W x 4.5 in. D; Black; 4 in. Ring

SKU # 07847722734
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Horizontal Cable Management Rings
Height: 3.5 in.
Width: 19 in.
Depth: 4.5 in.
Rack Units: 2 U
Color: Black
Mounting: Screw On

Additional Info: Application: Interbay Cable Management. Features: (5) distribution rings