LEVITON #49253-LPM

Horizontal Cable Manager, 1.75 in. H x 19.00 in. W x 4.50 in. D, Steel, 16 gauge, Black, 1U Rack

SKU: 07847722724
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Horizontal Cable Management Rings
Height: 1.75 in.
Width: 19 in.
Depth: 4.5 in.
Rack Units: 1 U
Material: Steel, 16 Gauge
Color: Black
Mounting: Screw On
Description
Ring Panels: Type - Horizontal Cable Management Rings; Height - 1.75 in; Width - 19"; Depth - 4.50"; Rack Units - 1 U; Material - Steel, 16 gauge; Color - Black; Mounting - Screw On; Additional Information - Application: Interbay Cable Management. Features: (5) distribution rings
Additional Info: Application: Interbay Cable Management. Features: (5) distribution rings