Menu Search
Ring Panels Vertical Organizer, 79.00 in. H x 6.00 in. W x 5.31 in. D, Black, 5.75x4.375 in. Ring

LEGRAND - ORTRONICS #OR-VO-84-T6E

Vertical Organizer, 79.00 in. H x 6.00 in. W x 5.31 in. D, Black, 5.75x4.375 in. Ring

SKU #66287555933
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Vertical Cable Ring Panel
Height: 79 in.
Width: 6 in.
Depth: 5.31 in.
Ring,HxD: 5.75x4.375"
Color: Black
Mounting: Rack or Cabinet

Additional Info: Rings Front, Rear U-Channel