LEGRAND - ORTRONICS #OR-VO-96-T3E

Vertical Cable Management Ring Panel Panel

SKU: 66287555938
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Vertical Cable Management Ring Panel
Height: 90 in.
Width: 3 in.
Depth: 5.31 in.
Ring,HxD: Front-4.38x2.88 in
Material: Steel
Color: Black
Mounting: Rack
Manufacturer Series: Homaco
Description
Ring Panels: Type - Vertical Cable Management Ring Panel; Height - 90.00 in; Width - 3.00 in; Depth - 5.31 in; Ring,HxD - Front-4.38x2.88 in; Material - Steel; Color - Black; Mounting - Rack ; Additional Information - Maximum Fill Capacity Using Category 6 Cable is 130 Cables, 3 in Rear U-Channel; Manufacturer Series - Homaco
Additional Info: Maximum Fill Capacity Using Category 6 Cable is 130 Cables, 3 in Rear U-Channel