Menu Search

LEGRAND - ORTRONICS #OR-808004759

Standard Cable Management Panel, 1.75 in. H x 19.00 in. W x 2.70 in. D, Plastic, Black, 1U Rack

SKU: 66287516390
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Horizonal Cable Ring Panel
Height: 1.75 in.
Width: 19 in.
Rack Units: 1U
Ring,HxD: 1.7x2.70"
Material: Plastic
Color: Black
Mounting: Rack or Cabinet
Description
Ring Panels: Type - Horizonal Cable Ring Panel; Height - 1.75 in; Width - 19"; Rack Units - 1U; Ring,HxD - 1.7x2.70"; Material - Plastic; Color - Black; Mounting - Rack or Cabinet; Additional Information - Maximum ring fill capacity using Category 6 cable is 30 cables; Manufacturer Series - Standard
Additional Info: Maximum ring fill capacity using Category 6 cable is 30 cables