Menu Search
Ring Panels Horizontal Cable Management Ring Panel Panel 2U
HUBBELL #HC219GC36

NextFrame Horizontal Cable Management Ring Panel Panel 2U

SKU # 66262082795
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Horizontal Cable Management Ring Panel
Height: 3.5 in.
Width: 19 in.
Rack Units: 2U
Ring,HxD: Front-3.50 in D, Rear-6.00 in D
Material: Steel, 16 Gauge
Color: Black

Additional Info: Includes: Steel Panel, (7) Rings, (1) Hinged Front Cover, (1) Rear Wire Frame, (1) Rear Cover, (1) Kit 12-24 Mounting Hardware