Menu Search
Ring Panels Horizontal Cable Management Ring Panel Panel 2U
HUBBELL #HC219CE3P

Horizontal Cable Management Ring Panel Panel 2U

SKU # 66262084168
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Horizontal Cable Management Ring Panel
Height: 3.5 in.
Width: 19 in.
Depth: 3 in. Front
Rack Units: 2U
Material: PVC
Color: Black
Mounting: Screws (Included)

Additional Info: Includes: (1) Panel Assembly With Cover(s), (4) 12-24 X 5/8 in Dog-nosed Screws, (4) 12 Nylon Flat Washers