Menu Search

HUBBELL #HC119CC3P

Horizontal Cable Management Ring Panel Panel 1U

SKU: 66262084171
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Horizontal Cable Management Ring Panel
Height: 1.75 in.
Width: 19 in.
Depth: 3 in. Front, 5 in. Rear
Rack Units: 1U
Material: PVC
Color: Black
Mounting: Screws (Included)
Description
Ring Panels: Type - Horizontal Cable Management Ring Panel; Height - 1.75 in ; Width - 19.00 in; Depth - 3.00 in Front, 5.00 in Rear; Rack Units - 1U; Material - PVC; Color - Black; Mounting - Screws (Included); Additional Information - Includes: (1) Panel Assembly With Cover(s), (4) 12-24 X 5/8 in Dog-nosed Screws, (4) 12 Nylon Flat Washers
Additional Info: Includes: (1) Panel Assembly With Cover(s), (4) 12-24 X 5/8 in Dog-nosed Screws, (4) 12 Nylon Flat Washers