Menu Search
HUBBELL #HC33WF

Cable Management Wire Frame Panel 3U

SKU # 66262081471
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cable Management Wire Frame
Depth: 4.6 in.
Rack Units: 3U
Ring,HxD: 3.50 in H
Material: Steel
Color: Black