Menu Search
HOFFMAN #PFBDR10

ProlineĀ® Cable Management Ring Panel Panel

SKU # 78351016013
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cable Management Ring Panel
Height: 2.95 in.
Width: 33.07 in.
Depth: 39.37 in.
Ring,HxD: (4) 4.42x2.26 in.
Material: Steel
Color: Black
Mounting: Cabinet