Menu Search

EATON B-LINE SERIES #SB719234XLFB

Horizontal Cable Organizer Panel

SKU: 79903818363
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Horizontal Cable Organizer
Height: 7 in.
Width: 23 in.
Color: Black
Mounting: Rack
Description
Ring Panels: Type - Horizontal Cable Organizer; Height - 7.00 in.; Width - 23.00 in.; Color - Black; Mounting - Rack; Additional Information - Mounting Spaces: 2, Interbay Organizer
Additional Info: Mounting Spaces: 2, Interbay Organizer