Menu Search
Search
EATON B-LINE SERIES #SB719232XLFB

Horizontal Cable Organizer Panel

SKU # 79903817407
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Horizontal Cable Organizer
Height: 3.5 in.
Width: 23 in.
Color: Black
Mounting: Rack

Additional Info: Mounting Spaces: 2, Interbay Organizer