CHATSWORTH PRODUCTS #12836-701

Vertical Cable Management Rings Panel

SKU: 70395724390
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Vertical Cable Management Rings
Width: 3.65 in.
Color: Black
Manufacturer Series: 12836
Description
Ring Panels: Type - Vertical Cable Management Rings; Width - 3.65 in.; Color - Black; Additional Information - Double-Sided Cable Ring, Two widths, 3.65 in. or 6 in.; Manufacturer Series - 12836
Additional Info: Double-Sided Cable Ring, Two widths, 3.65 in. or 6 in.