Menu Search
Ring Panels Horizontal Cable Management Ring Panel Panel 2U
CHATSWORTH PRODUCTS #11564-519

Horizontal Cable Management Ring Panel Panel 2U

SKU # 70395714805
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Horizontal Cable Management Ring Panel
Height: 3.47 in.
Width: 19 in.
Rack Units: 2U
Ring,HxD: (7) 2.85x6.00 in
Material: Aluminum
Color: Clear
Mounting: Rack

Additional Info: Slip-On Cover is Used on the Large Horizontal Ring Panel