Horizontal Cable Management Panel Panel 2U

SKU: 70395716761
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Horizontal Cable Management Panel
Height: 3.47 in.
Width: 23 in.
Rack Units: 2U
Ring,HxD: 3.00x1.60 in.
Color: Clear
Mounting: Rack Mount
Manufacturer Series: 1175
Ring Panels: Type - Horizontal Cable Management Panel; Height - 3.47 in.; Width - 23.00 in.; Rack Units - 2U; Ring,HxD - 3.00x1.60 in.; Color - Clear; Mounting - Rack Mount; Manufacturer Series - 1175