Menu Search

CHATSWORTH PRODUCTS #11752-523

Horizontal Cable Management Panel Panel 1U

SKU: 70395716758
Manufacturer Series: 1175
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Horizontal Cable Management Panel
Height: 1.72 in.
Width: 23 in.
Rack Units: 1U
Ring,HxD: 1.60x1.30 in.
Color: Clear
Mounting: Rack Mount
Description
Ring Panels: Type - Horizontal Cable Management Panel; Height - 1.72 in.; Width - 23.00 in.; Rack Units - 1U; Ring,HxD - 1.60x1.30 in.; Color - Clear; Mounting - Rack Mount; Manufacturer Series - 1175