Menu Search
CHATSWORTH PRODUCTS #11752-719

Horizonal Cable Ring Panel Panel

SKU # 70395716888 Manufacturer Series: 1175
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Horizonal Cable Ring Panel
Height: 1.72 in.
Width: 19 in.
Material: Plastic
Color: Black
Mounting: Rack Mount