Menu Search

CHATSWORTH PRODUCTS #11564-719

Horizonal Cable Ring Panel Panel

SKU: 70395714806
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Horizonal Cable Ring Panel
Height: 3.47 in.
Width: 19 in.
Color: Black
Description
Ring Panels: Type - Horizonal Cable Ring Panel; Height - 3.47 in; Width - 19.00 in; Color - Black