Menu Search
Ring Lugs Terminal, Ring; Non-Insulated; 600V; 22 to 16 AWG; No. 8
THOMAS & BETTS #A86

Sta-Kon® Terminal, Ring; Non-Insulated; 600V; 22 to 16 AWG; No. 8

SKU # 78621080806
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 1,000
Unable to add item to cart. Please try again.
Terminal Type: Ring Lug
Insulation: Non-Insulated
Stud Size: #8
Conductor Min: 22 AWG
Conductor Max: 16 AWG
Material: Copper, Tin Plated
Color: Metallic
Temperature Rating: 302°F (150°C)
Voltage Rating: 600V
Package Quantity: 1000 Pack