Sta-Kon® Terminal, Ring; Non-Insulated; 600V; 18 to 14 AWG; #8

SKU: 78621080320
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Terminal Type: Ring Lug
Insulation: Non-Insulated
Stud Size: #8
Conductor Min: 18 AWG
Conductor Max: 14 AWG
Material: Copper, Tin Plated
Color: Metallic
Temperature Rating: 302°F (150°C)
Voltage Rating: 600V
Package Quantity: 100 Pack