Menu Search
THOMAS & BETTS #C10-12

Sta-Kon® Terminal, Ring; Non-Insulated; 600V; 12 to 10 AWG; 1/2 in.

SKU # 78621087841
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Terminal Type: Ring Lug
Insulation: Non-Insulated
Stud Size: 1/2 in.
Conductor Min: 12 AWG
Conductor Max: 10 AWG
Material: Copper, Tin Plated
Color: Metallic
Temperature Rating: 302°F (150°C)
Voltage Rating: 600V
Package Quantity: 50 Pack