Sta-Kon® Terminal, Ring; Insulated, Extra length; 600V; 22 to 16 AWG; #8

SKU: 78621081740
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Terminal Type: Ring Lug
Insulation: Vinyl, Extra Length
Stud Size: #8
Conductor Min: 22 AWG
Conductor Max: 16 AWG
Material: Copper
Color: Red
Temperature Rating: 221°F (105°C)
Voltage Rating: 600V
Package Quantity: 1000 Pack