Menu Search

THOMAS & BETTS #18RA-14

Sta-Kon® Terminal, Ring; Insulated, Extra length; 600V; 22 to 16 AWG; 1/4 in.

SKU: 78621080096
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Terminal Type: Ring Lug
Insulation: Vinyl, Extra Length
Stud Size: 1/4 in.
Conductor Min: 22 AWG
Conductor Max: 16 AWG
Material: Copper
Color: Red
Temperature Rating: 221°F (105°C)
Voltage Rating: 600V
Package Quantity: 100 Pack