Menu Search
THOMAS & BETTS #14RB-10

Sta-Kon® Terminal, Ring; Insulated, Extra length; 600V; 18 to 14 AWG; No. 10

SKU # 78621080069
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Terminal Type: Ring Lug
Insulation: Vinyl, Extra Length
Stud Size: #10
Conductor Min: 18 AWG
Conductor Max: 14 AWG
Material: Copper
Color: Blue
Temperature Rating: 221°F (105°C)
Voltage Rating: 600V
Package Quantity: 100 Pack