Menu Search
Ring Lugs Terminal, Ring; Insulated, Extended; 600V; 18 to 14 AWG; 3/8 in.
THOMAS & BETTS #RB14-38X

Sta-Kon® Terminal, Ring; Insulated, Extended; 600V; 18 to 14 AWG; 3/8 in.

SKU # 78621080422
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 100
Unable to add item to cart. Please try again.
Terminal Type: Ring Lug
Insulation: Nylon, Expanded
Stud Size: 3/8 in.
Conductor Min: 18 AWG
Conductor Max: 14 AWG
Material: Copper, Tin Plated
Color: Blue
Temperature Rating: 221°F (105°C)
Voltage Rating: 600V
Package Quantity: 100 Pack