Menu Search
Ring Lugs Terminal, Ring; Insulated, Extended; 600V; 18 to 14 AWG; 1/4 in.

THOMAS & BETTS #RB714

Sta-Kon® Terminal, Ring; Insulated, Extended; 600V; 18 to 14 AWG; 1/4 in.

SKU #78621081838
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 1,000
Terminal Type: Ring Lug
Insulation: Nylon, Expanded
Stud Size: 1/4 in.
Conductor Min: 18 AWG
Conductor Max: 14 AWG
Material: Copper, Tin Plated
Color: Blue
Temperature Rating: 221°F (105°C)
Voltage Rating: 600V
Package Quantity: 1000 Pack