Menu Search
Ring Lugs Terminal, Ring; Insulated, Extended; 600V; 12 to 10 AWG; No. 8
THOMAS & BETTS #RC10-8X

Sta-Kon® Terminal, Ring; Insulated, Extended; 600V; 12 to 10 AWG; No. 8

SKU # 78621080437
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 50
Unable to add item to cart. Please try again.
Terminal Type: Ring Lug
Insulation: Nylon, Expanded
Stud Size: #8
Conductor Min: 12 AWG
Conductor Max: 10 AWG
Material: Copper, Tin Plated
Color: Yellow
Temperature Rating: 221°F (105°C)
Voltage Rating: 600V
Package Quantity: 50 Pack